
Dryer Booster Fan, 4" Duct, 193 CFM
Item #: 278157
Cat #: RVF4XL
UPC: 650737230456
Documents & Guides
No Documents Available
Dryer Booster Fan, Duct Size: 4 inch, CFM: 193, 115 Volt, Color: White
Sign In or Register to view pricing and more.
Overview
Dryer Booster Fan, Duct Size: 4 inch, CFM: 193, 115 Volt, Color: White
Also known as: 650737230456, RVF4XL
Specifications
CFM: | 193 |
Color: | White |
CFM: | 193 |
Color: | White |
Customer Reviews
No reviews for this product
(0)