FS Enclosure, 1-Door, 60x25.5x12

Item #: 278154

Cat #: A60N2512FSLP

UPC: 783510137267

Documents & Guides
Free Standing Enclosure, Single Door, Material: Steel, Dimensions: 60" x 25.5" x 12"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Free Standing Enclosure, Single Door, Material: Steel, Dimensions: 60" x 25.5" x 12"
Free-Stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.
Also known as: 783510137267, A60N2512FSLP

Specifications

Height: 60 in
IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Material: Steel
Depth: 12 in
Width: 25.500 in
Height: 60 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Width: 25.500 in

Customer Reviews

No reviews for this product
(0)