2" RESI-GARD W/

Item #: 278133

Cat #: SCJ4X1C-500

UPC: 034481176275

Documents & Guides
CTS SCJ4X1C-500 2" RESI-GARD W/
Sign In or Register to view pricing and more.

No associated products found.

Overview

CTS SCJ4X1C-500 2" RESI-GARD W/
Also known as: 034481176275, SCJ4X1C-500

Specifications

Length: 500 ft
Color: Orange
Diameter: 2 in
Length: 500 ft
Diameter: 2 in
Color: Orange

Customer Reviews

No reviews for this product
(0)