
1" LB PVC Conduit Fitting
Item #: 27809
Cat #: 100LB
UPC: 088700567665
Documents & Guides
Conduit Body, Type: LB, Size: 1", Material: PVC. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.
Overview
Conduit Body, Type: LB, Size: 1", Material: PVC. Includes: Cover & Gasket.
Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system. Easy installations, the ability to perform in demanding environments and labor savings are thereasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;
Also known as: 088700567665, 100LB, Lb
Specifications
Diameter: | 1 in |
Material: | PVC |
Diameter: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)