Halogen Lamp, 20 Watt, MR16, Frosted, 110 Lumen, Gu10 Base, 120 Volt

Item #: 278083

Cat #: S4127

UPC: 045923041273

Sign In or Register to view pricing and more.
Halogen Lamp, 20 Watt, MR16, Frosted, 110 Lumen, Gu10 Base, 120 Volt

Overview

Halogen Lamp, 20 Watt, MR16, Frosted, 110 Lumen, Gu10 Base, 120 Volt
Also known as: 045923041273, S4127

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Lumens: 110
Color: Frosted
Wattage: 20
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Lumens: 110
Wattage: 20
Color Temperature: 3000 (Warm White)
Color: Frosted
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)