Downlight Trim

Item #: 278077
Cat #: LT4WH-15
UPC: 813959010262
Sign In or Register to view pricing and more.
Documents & Guides
Reflector Trim, 4 inch, White

Overview

Reflector Trim, 4 inch, White
Also known as: 813959010262, LT4WH-15

Specifications

Type: Reflector Trim
Color: White
Diameter: 4 in
Type: Reflector Trim
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)