1
more

1-1/4" -2" BONDING JUMPER ASBL
Item #: 278072
Cat #: BJ-200
UPC: 781747023025
Documents & Guides
Copper clamps with 24" tinned copper braid. Braid equivalent to 1 GA,-4" movement.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Copper clamps with 24" tinned copper braid. Braid equivalent to 1 GA,-4" movement.
Also known as: 781747023025, BJ-200
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in, 2 in |
Length: | 24 in |
Standards: | California Proposition 65 |
Material: | Malleable Iron |
Length: | 24 in |
Diameter: | 1 1/4 in, 2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)