Floor Marking Tape, 2" x 5" Corner L Mark, White

Item #: 278031

Cat #: 104435

UPC: 754473162139

Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, White, 20 Per Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, White, 20 Per Pack
Extremely durable ToughStripe® die-cut floor marking shapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
Also known as: 754473162139, 104435

Specifications

Width: 2 in
Material: Polyester
Color: White
Length: 5 in
Type: Floor Marking Tape
Width: 2 in
Color: White
Type: Floor Marking Tape
Material: Polyester
Length: 5 in

Customer Reviews

No reviews for this product
(0)