LIMITRON FAST ACTING FUSE

Item #: 27801

Cat #: KLM-20

UPC: 051712695206

Sign In or Register to view pricing and more.
Documents & Guides
Fuses, High Speed, North American Style, Brand or Series: KLM, Type: Cartridge Lead, Amp Rating: 20 Amp, Voltage Rating: 500 VAC/VDC, Interrupting Rating: 10000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Mela

Overview

Fuses, High Speed, North American Style, Brand or Series: KLM, Type: Cartridge Lead, Amp Rating: 20 Amp, Voltage Rating: 500 VAC/VDC, Interrupting Rating: 10000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Mela
Also known as: 051712695206, KLM-20

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts DC: 600
Color: Black
Amps: 20
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Length: 1 1/2 in
Color: Black
Volts AC: 600
Material: Melamine
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Volts DC: 600
Amps: 20
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)