This product may not be available in all locations.
1
more
Pendant Station, 30mm, 2 Push Button Unit, Momentary, Interlocked
Item #: 27792
Cat #: 9001SKRU1
UPC: 78590152540
Sign In or Register to view pricing and more.
Documents & Guides
Pendant Station, 30 mm, 2 Push Button Unit, Momentary, Interlocked, Single Speed
Overview
Pendant Station, 30 mm, 2 Push Button Unit, Momentary, Interlocked, Single Speed
Also known as: 78590152540, 9001SKRU1
Specifications
Type: | Pendant Station, Repair Part, 1 Speed |
Color: | Green |
Size: | 30 mm |
Mounting: | Pendant |
Standards: | California Proposition 65 |
Type: | Pendant Station, Repair Part, 1 Speed |
Size: | 30 mm |
Standards: | California Proposition 65 |
Color: | Green |
Mounting: | Pendant |
Customer Reviews
No reviews for this product
(0)