Terminal Strip, 10-Pole, 22-14 AWG

Item #: 277894

Cat #: 89-310

UPC: 783250893102

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Type: Double Row, 10-Pole, 22 - 14 AWG, 15 Amp, 250 Volt, Thermoplastic Base

Overview

Terminal Strip, Type: Double Row, 10-Pole, 22 - 14 AWG, 15 Amp, 250 Volt, Thermoplastic Base
Also known as: 783250893102, 89-310

Specifications

Amps: 15
Poles: 10
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 22 - 14
Amps: 15
Volts AC: 250
Allowable Gauge Range: 22 - 14
Poles: 10
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)