
Conduit Body, Type: LR, Size: 1", Material: PVC
Item #: 27778
Cat #: 100LR
UPC: 088700567757
Documents & Guides
Conduit Body, Type: LR, Size: 1", Material: PVC. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Conduit Body, Type: LR, Size: 1", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700567757, 100LR
Specifications
Diameter: | 1 in |
Material: | PVC |
Diameter: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)