
Terminal Strip, Shorting Block, 12-Pole, 22-6 AWG
Item #: 277768
Cat #: 89-513
UPC: 783250895137
Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Terminal Strip; Wire Size: 22 - 6 Awg; Spacing: 0.625 In; Amperage Rating: 60 Amp; Voltage Rating: 600 V; Material: Nickle-plated Brass; Number Of Circuits: 12; Torque Rating: 20 In-lb; Terminal Screw Size: 12
Overview
Ideal; Terminal Strip; Wire Size: 22 - 6 Awg; Spacing: 0.625 In; Amperage Rating: 60 Amp; Voltage Rating: 600 V; Material: Nickle-plated Brass; Number Of Circuits: 12; Torque Rating: 20 In-lb; Terminal Screw Size: 12
Also known as: 783250895137, 89-513
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)