Operator Interface, PanelView Plus 6, 12.1", Color, 24VAC

Item #: 277746

Cat #: 2711P-K12C4D8

UPC: 612598876747

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, Terminal, PanelView Plus 6, 1250 Model, Keypad, Color, Standard Communication - Ethernet & RS-232, DC Input, Windows CE 6.0

Overview

Operator Interface, Terminal, PanelView Plus 6, 1250 Model, Keypad, Color, Standard Communication - Ethernet & RS-232, DC Input, Windows CE 6.0
Also known as: 612598876747, 2711P-K12C4D8

Specifications

Volts AC: 24
Type: Operator Interface
Size: 12.100 in
Volts AC: 24
Size: 12.100 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)