
Rigid Nipple, 3/4" x 12", Gray, PVC Coated/Steel
Item #: 277732
Cat #: NPL3/4X12-G
UPC: 704508399405
Documents & Guides
Rigid Nipple, Size: 3/4 x 12 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Sign In or Register to view pricing and more.
Overview
Rigid Nipple, Size: 3/4 x 12 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Also known as: 704508399405, NPL3/4X12-G
Specifications
Diameter: | 3/4 in |
Length: | 12 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 3/4 in |
Color: | Gray |
Length: | 12 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)