Rigid Nipple, 2" x 12", Gray, PVC Coated/Steel

Item #: 277725

Cat #: NPL2X12-G

UPC: 704508399092

Documents & Guides
Rigid Nipple, 2 x 12 Inch, Gray, Steel PVC Coated, For Use With PVC Coated Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rigid Nipple, 2 x 12 Inch, Gray, Steel PVC Coated, For Use With PVC Coated Conduit
Also known as: 704508399092, NPL2X12-G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)