Reversing Hoist Contactor, 25 A, 3P, 110/120 VAC 50/60 Hz coil, open style

Item #: 27764

Cat #: 8965DPR23V02

UPC: 785901081371

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Hoist Contactor, 25 A, 3P, 110/120 VAC 50/60 Hz coil, open style

Overview

Reversing Hoist Contactor, 25 A, 3P, 110/120 VAC 50/60 Hz coil, open style
8965 reversing hoist contactors are designed for control of hoists, overhead doors, small elevators and commercial laundry equipment. They are rated to perform in the short periods of jogging experienced in hoist service. This 3 pole contactor has ratings of 2 HP at 115 VAC and 3 HP at 230 VAC single phase. Has ratings of 7.5 HP at 230 HP and 10 HP at 460 VAC and 575 VAC poly phase. The replaceable coil is available with a variety of coil voltages. This device has a 110/240 VAC 50/60 Hz coil. This reversing contactor doesn't have an enclosure. Reversing contactor is 3.98 inches tall, 5.87 inches wide and 3.07 inches deep. Auxiliary contacts are available for these contactors. 8965DPR reversing hoist contactors are UL component recognized and CSA certified.
Also known as: 785901081371, 8965DPR23V02

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)