Insulated Electrical Gloves - Size: 9.5

Item #: 27763

Cat #: E011B/9H

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 9-1/2, Voltage Capacity: 1,000V AC, 1,500V DC.

Overview

Insulated Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 9-1/2, Voltage Capacity: 1,000V AC, 1,500V DC.
Combining high dielectric and physical strength, flexibility and durability, Salisbury insulating rubber gloves have earned the reputation for superior performance meeting and exceeding the requirements of current ASTM D120 specifications and NFPA 70E standards.
Also known as: E011B/9H, hot gloves, greys

Specifications

Size: 9.5
Color: Black
Material: Rubber
Class: 0
Size: 9.5
Material: Rubber
Color: Black
Class: 0

Customer Reviews

No reviews for this product
(0)