Floor Box Assembly, 2-1/4" Round, Type: Drop In, Aluminum, without Hole Saw

Item #: 277608

Cat #: E971FADIB-2

UPC: 034481007319

Sign In or Register to view pricing and more.
Floor Box Assembly, 2-1/4" Round, Drop-In, Non-Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle, Data Port or Blank. Color: Aluminum. Cubic Inches: 11.8". (1) Single Grounded Receptacle, ***Hole Saw is not included***

Overview

Floor Box Assembly, 2-1/4" Round, Drop-In, Non-Metallic, Cover Type: Screw Plug. Device Type: Single Receptacle, Data Port or Blank. Color: Aluminum. Cubic Inches: 11.8". (1) Single Grounded Receptacle, ***Hole Saw is not included***
Single Gang Drop in Floor Box without Hole Saw, 11.8 Cubic Inches, 2.25 Inch Diameter, Depth 7.02 Inches, Cover Aluminum, Non-Metallic, with Pre-Wired Single Receptacle, Low Voltage Telephone/Cable Plate and 1-Blank Plate for Custom Installations
Also known as: 034481007319, E971FADIB-2, Floor plug, Round floor box

Specifications

Gangs: 1
Diameter: 2 1/4 in
Material: Aluminum
Cubic Inches: 11.800 in³
Gangs: 1
Material: Aluminum
Diameter: 2 1/4 in
Cubic Inches: 11.800 in³

Customer Reviews

No reviews for this product
(0)