This product may not be available in all locations.
![ILL-PUSHBUTTON FV 24V AMBER LED W/1NO ILL-PUSHBUTTON FV 24V AMBER LED W/1NO](https://rexel-cdn.com/products/image.jpg?i=4D86C281-2702-4C74-996D-88E22F7EAC1F&f=420)
ILL-PUSHBUTTON FV 24V AMBER LED W/1NO
Item #:
277570
Cat #:
10250T397LAD24-53
UPC:
782114753712
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Amber actuator, LED, full voltage light unit, 1NO, 24 Vac/dc light unit, Chrome bezel, Plastic actuator
Overview
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Amber actuator, LED, full voltage light unit, 1NO, 24 Vac/dc light unit, Chrome bezel, Plastic actuator
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114753712, 10250T397LAD24-53
Specifications
Color: | Amber |
Size: | 30 mm |
Type: | Extended Head , Pushbutton |
Color: | Amber |
Type: | Extended Head , Pushbutton |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)