1-G 3/4 SNAP SWITCH STA-FS

Item #: 27755

Cat #: EDSC2129

UPC: 781381697316

Documents & Guides
Contender EDSC Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Number Of Poles: 1, Actuator: Front Operated, Enclosure: NEMA 3, 7CD, 9EFG, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, HP Rating
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contender EDSC Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Number Of Poles: 1, Actuator: Front Operated, Enclosure: NEMA 3, 7CD, 9EFG, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, HP Rating
Also known as: 781381697316, EDSC2129

Specifications

Material: Malleable Iron
Type: Front Operated Switch, Feed Through
Volts AC: 120, 277
Amps: 20
Poles: 1
Gangs: 1
Material: Malleable Iron
Volts AC: 120, 277
Poles: 1
Type: Front Operated Switch, Feed Through
Amps: 20
Gangs: 1

Customer Reviews

No reviews for this product
(0)