Midget Fuse

Item #: 27753

Cat #: BBS-1

UPC: 051712707435

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BBS fuse, 600V, 1A, 10 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps

Overview

Eaton Bussmann series BBS fuse, 600V, 1A, 10 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Also known as: 051712707435, BBS-1

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Amps: 1
Color: Black
Length: 1 3/8 in
Volts AC: 600
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Amps: 1
Length: 1 3/8 in
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Color: Black
Volts AC: 600
Class: Midget

Customer Reviews

No reviews for this product
(0)