Keyboard Shelf 600mm

Item #: 277525

Cat #: PKBS6

UPC: 783510986506

Sign In or Register to view pricing and more.
Documents & Guides
ProLine-PC Keyboard Shelf, Material: Painted Steel, Clear Space: 22.17"

Overview

ProLine-PC Keyboard Shelf, Material: Painted Steel, Clear Space: 22.17"
The stylized Keyboard Shelf is reversible, allowing two options for mounting keyboards. A standard keyboard can be placed in the recessed side. The recess is 5-degrees from horizontal and contains a knockout to allow the keyboard cord into the shelf interior. The flush side of the shelf provides a 12-degree mounting surface for membrane-type keyboards. Hole and grommet in rear surface of shelf provide keyboard cable access into the enclosure. Shelf has aluminum die-cast ends and an aluminum extrusion across the front edge to add styling detail and function as a palm rest for ergonomic keyboard orientation. Rear mounting surface is gasketed to maintain the UL and CSA integrity of the enclosure. Shelf is 14 gauge steel and finished with RAL 7035 textured light-gray polyester powder paint. Aluminum trim and die-cast sides are finished with RAL 9005 textured black polyester powder paint.
Also known as: 783510986506, PKBS6

Specifications

Size: 600 mm
Material: Steel
Size: 600 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)