This product has been discontinued.
High Pressure Sodium Lamp, PLANTSTAR, 1000W, E25, Clear
Item #: 277451
Cat #: LU1000/PLANTASTAR
UPC: 046135673146
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, PLANTSTAR, 1000 Watt, E25, 2100K, Base: Mogul Screw (E39), 22 CRI, Lumens: 130000, ANSI Code: S52, Clear, Standard Case Qty: 6 Sylvania Part # 67314
Overview
High Pressure Sodium Lamp, PLANTSTAR, 1000 Watt, E25, 2100K, Base: Mogul Screw (E39), 22 CRI, Lumens: 130000, ANSI Code: S52, Clear, Standard Case Qty: 6 Sylvania Part # 67314
Also known as: 046135673146, LU1000/PLANTASTAR
Specifications
Shape: | ED25 (Elliptical Dimple) |
Color Temperature: | 2100 (Warm White) |
ANSI Code: | S52 |
Base: | Mogul Screw (E39) |
Lumens: | 130000 |
Wattage: | 1000 |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
Shape: | ED25 (Elliptical Dimple) |
ANSI Code: | S52 |
Lumens: | 130000 |
Color Rendering Index (CRI): | 22 |
Color Temperature: | 2100 (Warm White) |
Base: | Mogul Screw (E39) |
Wattage: | 1000 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)