Flexible Coupling, Size: 1", Length: 18", Explosion-Proof

Item #: 277442

Cat #: ECGJH-100-18

UPC: 783126116878

Documents & Guides
Flexible Coupling, Size: 1 Inch, Length: 18 Inch, Explosion-Proof, Material: Brass/Bronze/Steel, Female End Fittings With Removeable Close Nipples, For Use in Hazardous Locations
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flexible Coupling, Size: 1 Inch, Length: 18 Inch, Explosion-Proof, Material: Brass/Bronze/Steel, Female End Fittings With Removeable Close Nipples, For Use in Hazardous Locations
Also known as: 783126116878, ECGJH-100-18

Specifications

Diameter: 1 in
Material: Bronze, Brass, Steel
Length: 18 in
Diameter: 1 in
Length: 18 in
Material: Bronze, Brass, Steel

Customer Reviews

No reviews for this product
(0)