C-h Ed3225l Hfd-dc Breaker - Line &

Item #: 277437

Cat #: ED3225L

UPC: 786679454367

Sign In or Register to view pricing and more.

Overview

Ed 65ka @ 240 V, 3 Pole 225 Amps, Line & Load Terminals
Also known as: 786679454367, ED3225L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 225
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 225
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)