Handy Box Cover, Type: (1) Blank 1/2" KO, Drawn, Metallic

Item #: 27743

Cat #: 58-C-6

UPC: 785991143157

Documents & Guides
Handy Box Cover, Type: (1) Blank 1/2 Inch Knockout, Drawn, Metallic, Width: 2-1/8 Inch, Length: 4 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Handy Box Cover, Type: (1) Blank 1/2 Inch Knockout, Drawn, Metallic, Width: 2-1/8 Inch, Length: 4 Inch
Also known as: 785991143157, 58-C-6

Specifications

Width: 2 1/8 in
Knockout Diameter: 1/2 in
Mounting: Device
Length: 4 in
Depth: 1/4 in
Material: Steel
Width: 2 1/8 in
Mounting: Device
Depth: 1/4 in
Knockout Diameter: 1/2 in
Length: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)