Diva Duo Dimmer, 600W, 3-Way, White

Item #: 277425

Cat #: DVWCL-153PH-WH

UPC: 027557001380

Sign In or Register to view pricing and more.
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen , 3-way/single-pole dimmer with wallplate, clamshell packaging, 150W LED or 600W inc/hal in white

Overview

Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen , 3-way/single-pole dimmer with wallplate, clamshell packaging, 150W LED or 600W inc/hal in white
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your favorite level. This dimmer switch also features a discreet slide control next to the switch, allowing you to adjust the lights for any activity. Coordinating Claro wall plate included.
Also known as: 027557001380, DVWCL-153PH-WH

Specifications

Type: 3-Way, Preset, Decora
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset, Decora
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen
Wattage: 600, 150
Mounting: Surface
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)