Breaker, 45A, 3P, 240V, 10 kAIC

Item #: 277345

Cat #: BR345

UPC: 786676000116

Sign In or Register to view pricing and more.
45 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.

Overview

45 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.
Also known as: 786676000116, BR345

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 45
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 45
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)