Midget Fuse

Item #: 27732

Cat #: BBS-2

UPC: 051712707442

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BBS fuse, 600V, 2A, 10 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps

Overview

Eaton Bussmann series BBS fuse, 600V, 2A, 10 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Also known as: 051712707442, BBS-2

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Type: Midget
Length: 1 3/8 in
Amps: 2
Volts AC: 600
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Type: Midget
Amps: 2
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Length: 1 3/8 in
Volts AC: 600
Class: Midget

Customer Reviews

No reviews for this product
(0)