Contactor, 30A, 4P, 600VAC, IEC, 120VAC Coil

Item #: 277292

Cat #: A16-40-00-84

UPC: 662019879574

30 Amp, 4-Pole, 600V Rated, 120V AC Coil. A-Line Series, A16 Frame, IEC Contactor with (4) N.O. Contacts.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 4-Pole, 600V Rated, 120V AC Coil. A-Line Series, A16 Frame, IEC Contactor with (4) N.O. Contacts.
ABB's contactor relays offering features products of technological advancement as well as products with specific purposes. NF contactor relays allow use in all parts of the world and in all network conditions. The mini contactor relays range offer various contact combinations and specific connection possibilities. The AS contactor relays are efficient and allow you to optimize your equipment design.
Also known as: 662019879574, A16-40-00-84

Specifications

Volts AC Control: 110/120
Mounting: DIN Rail, Surface
Size: A16
Amps: 30
Poles: 4
Volts AC: 600
Family / Style: A16
Volts AC Control: 110/120
Size: A16
Poles: 4
Family / Style: A16
Mounting: DIN Rail, Surface
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)