This product may not be available in all locations.
2
more
Contactor Starter, NEMA, Replacement Coil, 240VAC, Size 3, 100A
Item #: 27727
Cat #: 3107440047
UPC: 78590111088
Sign In or Register to view pricing and more.
Documents & Guides
Contactor Starter, NEMA, Replacement Coil, 240 Volt AC, Size 3, 100 Amp, Type DPA12_, SE/SQ/SYD138, 2 - 3 Pole
Overview
Contactor Starter, NEMA, Replacement Coil, 240 Volt AC, Size 3, 100 Amp, Type DPA12_, SE/SQ/SYD138, 2 - 3 Pole
Also known as: 78590111088, 3107440047
Specifications
Poles: | 3, 2 |
Amps: | 100 |
Type: | Contactor Starter, Replacement Coil |
Volts AC: | 240 |
Size: | 3 |
Poles: | 3, 2 |
Type: | Contactor Starter, Replacement Coil |
Size: | 3 |
Amps: | 100 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)