Logic Module, Power Supply, 100-240VAC Input, 24VDC Output, 1A

Item #: 277262

Cat #: ELC-PS01

UPC: 782116343133

Sign In or Register to view pricing and more.
ELC Power Supply. Input: 100-240V AC, 50/60Hz. Output: 24V DC. Output Current: 1 Amp. DIN Rail Mountable.

Overview

ELC Power Supply. Input: 100-240V AC, 50/60Hz. Output: 24V DC. Output Current: 1 Amp. DIN Rail Mountable.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782116343133, ELC-PS01

Specifications

Amps: 1
Volts DC: 24
Volts AC: 120, 240, 208
Type: Power Supply
Mounting: DIN Rail
Amps: 1
Volts AC: 120, 240, 208
Mounting: DIN Rail
Volts DC: 24
Type: Power Supply

Customer Reviews

No reviews for this product
(0)