Elc Analog Mod 4 I/o, 4 Input

Item #: 277257

Cat #: ELC-AN04ANNN

UPC: 782116343065

Sign In or Register to view pricing and more.

Overview

C-H ELC-AN04ANNN
Also known as: 782116343065, ELC-AN04ANNN

Specifications

Height: 1 in
Length: 3.500 in
Width: 2.400 in
Height: 1 in
Width: 2.400 in
Length: 3.500 in

Customer Reviews

No reviews for this product
(0)