PHOTOELECTRIC

Item #: 27724

Cat #: 42EF-B1RFBC-G4

UPC: 611320276480

Sign In or Register to view pricing and more.
Documents & Guides
AB 42EF-B1RFBC-G4 PHOTOELECTRIC

Overview

AB 42EF-B1RFBC-G4 PHOTOELECTRIC
Also known as: 611320276480, 42EF-B1RFBC-G4

Specifications

Type: Wireway Nipple
Length: 6 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Type: Wireway Nipple
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 12
Length: 6 in
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)