Comb. Wallplate, 2-Gang, Toggle/Decora, Thermoset, Gray, Standard
Item #:
27721
Cat #:
80405-GY
UPC:
078477121962
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Gray.
Overview
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Gray.
2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Gray
Also known as: 078477121962, 80405-GY
Specifications
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Color: | Gray |
Material: | Plastic |
Gangs: | 2 |
Size: | Standard |
Material: | Plastic |
Mounting: | Device |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)