Breaker, 125A, 2P, 240V, 125VDC, Type EDB, 22 kAIC

Item #: 277198

Cat #: EDB2125

UPC: 782116152667

Sign In or Register to view pricing and more.
125 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

125 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116152667, EDB2125

Specifications

Mounting: Panel
Poles: 2
Amps: 125
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 22 kA
Mounting: Panel
Amps: 125
Volts AC: 240
Poles: 2
Volts DC: 125
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)