Lens Ass'ly 16 Inch Clear

Item #: 27713
Cat #: G-HB7000-NL
UPC: 781381548274
Sign In or Register to view pricing and more.
Documents & Guides
App Ghb7000-nl 16-in Clr lens Assy

Overview

App Ghb7000-nl 16-in Clr lens Assy
Also known as: 781381548274, G-HB7000-NL

Specifications

Type: Wireway, Hinged Cover, Lay-In, Lens
Color: Gray
Material: Steel
Length: 10 ft
IP/NEMA Rating: NEMA 12
Type: Wireway, Hinged Cover, Lay-In, Lens
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
Length: 10 ft

Customer Reviews

No reviews for this product
(0)