NEMA Motor Starter, Type S, replacement coil, 110/120VAC 50/60Hz

Item #: 27708

Cat #: 3107440038

UPC: 785901110903

Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, replacement coil, 110/120VAC 50/60Hz, 2 or 3 pole, NEMA size 3 starter and 8903SQ lighting *** Discontinued ***

Overview

NEMA Motor Starter, Type S, replacement coil, 110/120VAC 50/60Hz, 2 or 3 pole, NEMA size 3 starter and 8903SQ lighting *** Discontinued ***
The coil can be easily replaced in a Type S contactor or starter. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SE contactor, an 8536SE starter, an 8903SQ lighting contactor or an 8910DPA12 definite purpose contactor. This coil is rated for 110/120 VAC 50/60 Hz. The inrush power of this coil is 700 VA. It has an average sealed consumption of 46 VA. This coil has a height of 73 mm, a width of 65 mm and a depth of 53.2 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.
Also known as: 785901110903, 3107440038

Specifications

Poles: 3, 2
Volts AC: 120
Amps: 100
Type: Contactor Starter, Replacement Coil
Size: 3
Poles: 3, 2
Amps: 100
Size: 3
Volts AC: 120
Type: Contactor Starter, Replacement Coil

Customer Reviews

No reviews for this product
(0)