Safety Switch, 60A, 3P, 240V/250DC, HD Fusible, NEMA 4X

Item #: 276913

Cat #: DH322FWK

UPC: 782113205915

Sign In or Register to view pricing and more.
60 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

60 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113205915, DH322FWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60

Customer Reviews

No reviews for this product
(0)