Contactor Starter, NEMA, Replacement Coil, 480 Volt AC, Size 3, 100 Amp

Item #: 27690

Cat #: 3107440057

UPC: 78590111092

Sign In or Register to view pricing and more.
Contactor Starter, NEMA, Replacement Coil, 480 Volt AC, Size 3, 100 Amp, Type DPA12, 2 - 3 Pole

Overview

Contactor Starter, NEMA, Replacement Coil, 480 Volt AC, Size 3, 100 Amp, Type DPA12, 2 - 3 Pole
The coil can be easily replaced in a Type S contactor or starter. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SE contactor, an 8536SE starter, an 8903SQ lighting contactor or an 8910DPA12 definite purpose contactor. This coil is rated for 110/120 VAC 50/60 Hz. The inrush power of this coil is 700 VA. It has an average sealed consumption of 46 VA. This coil has a height of 73 mm, a width of 65 mm and a depth of 53.2 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.
Also known as: 78590111092, 3107440057

Specifications

Poles: 3, 2
Volts AC: 480
Amps: 100
Type: Contactor Starter, Replacement Coil
Size: 3
Poles: 3, 2
Amps: 100
Size: 3
Volts AC: 480
Type: Contactor Starter, Replacement Coil

Customer Reviews

No reviews for this product
(0)