Power Cord, 20A, 120/240VAC, NEMA L14-20, 40ft

Item #: 276891

Cat #: PC2040

UPC: 81518101323

Documents & Guides
40 ft. Power Cord. 20 Amp, 120/240V AC. NEMA Configuration: L14-20. Maximum Generator Input: 5 kW.
Sign In or Register to view pricing and more.

No associated products found.

Overview

40 ft. Power Cord. 20 Amp, 120/240V AC. NEMA Configuration: L14-20. Maximum Generator Input: 5 kW.
Also known as: 81518101323, PC2040

Specifications

Volts AC: 120, 240
Length: 40 ft
Conductors: 4
NEMA Configuration: L14-20P, L14-20R
Volts AC: 120, 240
Conductors: 4
Length: 40 ft
NEMA Configuration: L14-20P, L14-20R

Customer Reviews

No reviews for this product
(0)