3hp,1760rpm,3ph,60hz,182t,3631m,tefc,f1

Item #: 276827

Cat #: EM3611T

UPC: 781568138960

Sign In or Register to view pricing and more.
Documents & Guides
Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 3 Hp; Phase: 3 Ph; Voltage Rating: 208-230/460 Vac; Full Load Current: 9-8.4/4.2 Amp; Power Factor: 75; Service Factor: 1.15; Enclosure: Tefc; Frame: 182t; Insulation Class: F; Speed Rating: 1760 Rpm; Frequency Rating: 60 Hz; Torquerating: 8.88 Lb-ft Full Load, 33.6 Lb-ft Break Down, 19.3 Lb-ft Pull-up, 22.7 Lb-ft Locked-roter At 460 V, 60 Hz, 3 Hp; NEMA Nominal Efficiency: 89.5; Spec. Number: 36g271s266g1; Bearing-opp-drive-end: 6205; Design Code: B; Doe-code: 010a;kva-code: K; 208v Amps: 9 Amp; Bearing-drive-end: 6206

Overview

Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 3 Hp; Phase: 3 Ph; Voltage Rating: 208-230/460 Vac; Full Load Current: 9-8.4/4.2 Amp; Power Factor: 75; Service Factor: 1.15; Enclosure: Tefc; Frame: 182t; Insulation Class: F; Speed Rating: 1760 Rpm; Frequency Rating: 60 Hz; Torquerating: 8.88 Lb-ft Full Load, 33.6 Lb-ft Break Down, 19.3 Lb-ft Pull-up, 22.7 Lb-ft Locked-roter At 460 V, 60 Hz, 3 Hp; NEMA Nominal Efficiency: 89.5; Spec. Number: 36g271s266g1; Bearing-opp-drive-end: 6205; Design Code: B; Doe-code: 010a;kva-code: K; 208v Amps: 9 Amp; Bearing-drive-end: 6206
Also known as: 781568138960, EM3611T

Specifications

Phase: 3
Horsepower: 3
Amps: 9
Phase: 3
Amps: 9
Horsepower: 3

Customer Reviews

No reviews for this product
(0)