Relay, Ice Cube, 8-Blade, 2PDT, 15A, 12VDC

Item #: 27678

Cat #: 700-HB32Z12

UPC: 781180314575

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, Square Base, 2 Pole, Double Throw, 15 Amp, 12 Volt DC

Overview

Relay, Ice Cube, 8 Blade, Square Base, 2 Pole, Double Throw, 15 Amp, 12 Volt DC
Also known as: 781180314575, 700-HB32Z12

Specifications

Poles: 2
Type: 8 Blade, Relay, Ice Cube
Volts DC Control: 12
Amps: 15
Poles: 2
Volts DC Control: 12
Type: 8 Blade, Relay, Ice Cube
Amps: 15

Customer Reviews

No reviews for this product
(0)