Contactor Starter, NEMA, Replacement Coil, 208 Volt AC, Size 00, 0, 1

Item #: 27673

Cat #: 3104140048

UPC: 78590110737

Sign In or Register to view pricing and more.
Contactor Starter, NEMA, Replacement Coil, 208 Volt AC, Size 00, 0, 1, 30 Amp, Type SA/SB/SC/SM

Overview

Contactor Starter, NEMA, Replacement Coil, 208 Volt AC, Size 00, 0, 1, 30 Amp, Type SA/SB/SC/SM
The coil can be easily replaced in Type S contactors or starters. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SA, series A, 8502SB, or 8502SC contactor, in an 8536SA, series A, 8536SB, or 8536SC starter or an 8903SM lighting contactor. This coil is rated for 208 VAC 60 Hz. The inrush power of this coil is 245 VA. It has an average sealed consumption of 27 VA. This coil has a height of 54.7 mm, a width of 81.5 mm and a depth of 48.3 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.
Also known as: 78590110737, 3104140048

Specifications

Poles: 3
Size: 0, 1, 00
Mounting: Device
Volts AC Control: 208
Poles: 3
Mounting: Device
Size: 0, 1, 00
Volts AC Control: 208

Customer Reviews

No reviews for this product
(0)