3G CHROME JUMBO 2SW/DPLX.

Item #: 276714

Cat #: 83843

UPC: 095327838436

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Plated Finish, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Duplex Receptacle, Material: Steel, Color: Chrome

Overview

Wallplate, Plated Finish, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Duplex Receptacle, Material: Steel, Color: Chrome
Also known as: 095327838436, 83843

Specifications

Gangs: 3
Type: Wallplate
Color: Chrome
Material: Steel
Gangs: 3
Color: Chrome
Type: Wallplate
Material: Steel

Customer Reviews

No reviews for this product
(0)