Head for illuminated selector switch, XB4, metal, red handle, 22mm, universal LED, 2 positions

Item #: 27661

Cat #: ZB4BK1243

UPC: 785901354116

Sign In or Register to view pricing and more.
Head for illuminated selector switch, Harmony XB4, metal, red handle, 22mm, universal LED, 2 positions, stay put

Overview

Head for illuminated selector switch, Harmony XB4, metal, red handle, 22mm, universal LED, 2 positions, stay put
This Harmony XB4, illuminated red selector switch head for universal LED with standard handle has 2 positions, operates with stay-put mechanism. This illuminated switch head for universal LED provides an ergonomic interface for controlling your machines. It is supplied with standard handle and can easily be installed on compatible selector switch units. It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354116, ZB4BK1243

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Color: Red
Size: 22.5 mm
Type: 2 Position, Illuminated, Selector Switch
Material: Chrome
Standards: California Proposition 65
IP/NEMA Rating: IP66
Color: Red
Type: 2 Position, Illuminated, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Material: Chrome

Customer Reviews

No reviews for this product
(0)