Contactor, IEC, 9A, 4P, 24VDC Electronic Coil with Integrated Diode

Item #: 276543

Cat #: 100-C09EJ400

UPC: 662074889143

Contactor, IEC, 9 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 4 Normally Open Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, IEC, 9 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 4 Normally Open Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09EJ400 from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has four normally open poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074889143, 100-C09EJ400

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 9
Family / Style: 100-C
Volts DC Control: 24
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)