3/4 &1 4 IN. OCTOGON BOX

Item #: 276524

Cat #: 54571-3/4-1

UPC: 785991175158

Documents & Guides
Octagon Concrete Box, 47 Cubic Inches, 4 Inch Diameter x 4 Inch Depth, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Octagon Concrete Box, 47 Cubic Inches, 4 Inch Diameter x 4 Inch Depth, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Also known as: 785991175158, 54571-3/4-1

Specifications

Depth: 4 in
Knockout Diameter: 3/4 in, 1 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 47 in³
Depth: 4 in
Mounting: Screw On, Nail On
Cubic Inches: 47 in³
Knockout Diameter: 3/4 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)