1/2 & 3/4 OCTOGON CONCRET BOX

Item #: 276523

Cat #: 54541-1/2-3/4

UPC: 785991174304

Documents & Guides
Octagon Concrete Box, 29 Cubic Inches, 4 Inch Diameter x 2-1/2 Inch Depth, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Octagon Concrete Box, 29 Cubic Inches, 4 Inch Diameter x 2-1/2 Inch Depth, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Also known as: 785991174304, 54541-1/2-3/4

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 29 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in
Cubic Inches: 29 in³
Mounting: Screw On, Nail On
Material: Steel

Customer Reviews

No reviews for this product
(0)